Select Country and Language Europe, Middle East & Africa / English
Change Country
AHV023201042343111 | AUSTIN HUGHES

AUSTIN HUGHES | AHV023201042343111 | W Monitored, Vertical PDU, 36 Outlets, 32x C13, 4xC19, 32A, 3m cord, EN60309 Plug

  • Manufacturer # AHV023201042343111
  • Anixter #599314
Number of Outlets: 36
Type: RACK MOUNT PDU
Description

W Series kWh Strip Level IP Monitored PDU. The PDU ammeter is designed with 1.8" color LCD display for local strip level reading of Current, Voltage, Power, kWh, Energy consumption, power factor as well as temp. & humidity. Vertical PDU with 36 Sockets

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items