AIM-A10D - AIMETIS CORP - A10D Thin | Anixter
AIM-A10D | AIMETIS CORP

AIMETIS CORP | AIM-A10D | A10D Thin Client(TM), Able to Decode Up to 60 fps at 1080p

  • Manufacturer # AIM-A10D
  • Anixter #559726
Capacity: 16 CHANNEL
Form Factor: BOX
Type: DECODER
Description

The Aimetis Thin Client(TM) is a secure, reliable and cost-effective PC alternative designed to easily display 1080p video from 30+ network video manufacturers. It's the perfect solution for users who need more functionality than a traditional decoder but less complexity and maintenance than a PC solution. The device is ideal in space constrained environments such as small footprint retail due to its easy setup, compact design and flexible installation options.

Must be a reseller to purchase this product.

Features
  • Decode 1080p video from 30+ network video manufacturers
  • Small fanless form factor
  • Live switching of cameras, views and ptz control
  • Video playback and export (with Aimetis Symphony)
  • VESA, wall or desktop mount options
  • PoE powered
  • Kensington lock
  • Ai Symphony carousel (or camera sequences) supported
  • Aimetis Enterprise Manager integration to centralize firmware management and health monitoring
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items