Select Country and Language Europe, Middle East & Africa / English
Change Country
AIM-E3210 | AIMETIS CORP

AIMETIS CORP | AIM-E3210 | Fanless physical security appliance (PSA) with 8 Symphony Standard licenses, Atom processor, PoE, 1TB storage

  • Manufacturer # AIM-E3210
  • Anixter #604311
Capacity: 8 CHANNEL
Mount Type: CHASSIS
Operating System: WINDOWS
Storage Capacity: 1 TERABYTE
Type: STORAGE/SERVER
Description

This part has been discontinued by the supplier.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items