AIM-E4020 - AIMETIS CORP - Physical Security | Anixter
AIM-E4020 | AIMETIS CORP

AIMETIS CORP | AIM-E4020 | Physical Security Appliance, Windows 10, 2 TB, Symphony Standard Video Management Software, 12 Volt DC, 268 MM Width x 174 MM Depth x 44 MM Height, 8 Camera License

  • Manufacturer # AIM-E4020
  • Anixter #676721
Type: CHANNEL LICENSE
Features
  • Small Fanless Form Factor with Hot Swappable 3.5 Inch Hard Drive
  • Wide Range of Supported Camera Manufacturers
  • Integrated Input/Output
  • Support for PC and Embedded Video Analytics
  • Viewing Options Include Windows Client, Web, IOS/Android Devices
  • OnboarHCP and SMTP Servers Make Configuration of Isolated Camera Networks Easy
  • Flexible Installation Options Such as Wall Mount, DIN-Rail, Desktop Options
  • RoHS Compliant
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items