AIRCHECK-G2 - NETSCOUT - 4698753 - Aircheck | Anixter
AIRCHECK-G2 | NETSCOUT

NETSCOUT | AIRCHECK-G2 | Aircheck G2 Wireless Tester

  • Manufacturer # AIRCHECK-G2 | 4698753
  • Anixter #704153
Type: NETWORK TESTER
Features
  • Supports 802.11a/b/g/n/ac
  • All in one handheld tool for all Wi-Fi technologies including true 802.11ac 3x3 support.
  • Instant-on operation
  • Powers up fast and automatically starts discovering networks, access points (APs), and channel activity. Touchscree Display
  • 5" Touchscreen display allows for better visibility and easier access to all the available operations/inputs. Get answers fast
  • The one-button AutoTest quickly provides a pass/fail indication of the wireless environment and identifies common problems - for any level of Wi-Fi expertise.
  • Link-Live Cloud Service - Cloud-based results management dashboard provides test results, project control, and reporting capabilities for your network connectivity tests.
  • Identifies security settings for each Network and Access Point: Open, WEP, WPA, WPA2, and/or 802.1x.
  • Pinpoints Wi-Fi traffic and interference - Shows how much of each channel's bandwidth is consumed by 802.11 traffic and interference, and the APs using each channel.
  • Finds rogue APs and misbehaving clients - Flags unauthorized APs and clients. Hunt them down with the LOCATE function or find them even faster with the optional directional antenna.
  • Connection tests - Connects to networks or specific APs using WEP, WPA, WPA2, and/or 802.1x. Acquires an IP address and pings the router, gateway, and user-defined addresses to verify connectivity and network access inside and outside the firewall. Verifies connection quality.
  • Wired Ethernet Tests - Allows for quick AP backhaul and wiring veri fication.
  • Designed for the field - Multi-hour battery life. One-handed operation. Rugged design.
  • Easy upgrades - The mini-USB port allows software upgrades in the field in just minutes using your laptop computer and the AirCheck G2 Manager Software.
  • nd with Gold support, you'll automatically receive upgrades at no additional charge.
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items