AL3500C15-E6 - MYPREMIER LIMITED - Ethernet | Anixter
AL3500C15-E6 | MYPREMIER LIMITED

MYPREMIER LIMITED | AL3500C15-E6 | Ethernet Routing Switch 3524GT-PWR+ with 24 10/100/1000 (802.3af/at) PoE ports & 4 shared SFP

  • Manufacturer # AL3500C15-E6
  • Anixter #959250
Device Technology: 1000BASEFX
No Exp Modules/Slots: 0
Number of Ports: 13-24
Type of Device: MODULE
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items