AL4RPV-50-1000-B - COMMSCOPE ANDREW | Anixter
AL4RPV-50-1000-B | COMMSCOPE ANDREW SOLUTIONS

COMMSCOPE ANDREW SOLUTIONS | AL4RPV-50-1000-B | AL4RPV-50, HELIAX Plenum Rated Air Dielectric Coaxial Cable, corrugated aluminum, 1/2 in, off white PVC jacket

  • Manufacturer # AL4RPV-50-1000-B
  • Anixter #463223
Braid Material: ALUMINUM
Coax Construction: COAXIAL
Coax Type: COAXIAL
Conductor Material: ALUMINUM ALLOY
Conductor Type: SOLID CONDUCTOR
Dielectric Material: AIR
Fire Rating: PLENUM
Flooded: NO NOT FLOODED OVER BRAID
Impedance: 50 OHM NOMINAL IMPEDANCE
Jacket Material: PVC-POLYVINYLCHLORIDE, PVC-1
NEC Rating: UL LISTED ART 820 CABLE TV
Outdoor: YES IS OUTDOOR GRADE MATERIAL
RoHS Compliant: NOT DECLARED
Screen/Shield Type: SPECIAL SHIELD CONSTRUCTION
Features
  • Designed to Meet Future Demands
  • Industry-Leading and Field-Proven Designs
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items