ALS3T-580-5.7 | BAS COMPONENTS LIMITED

BAS COMPONENTS LIMITED | ALS3T-580-5.7 | ALS3T-580-5.7 BAS M5 STEEL CLOSED END SPLINED RIVET NUT Z/TRI

  • Manufacturer # ALS3T-580-5.7
  • Anixter #RPNSCM50C002
Category: RIVET NUTS
Finish-Plating: ZINC - CLEAR TRIVALENT CHROM - SEAL (0.0002 THK)
Material/Mech Props: STEEL
Metric/Inch: METRIC
Nominal Diameter: M5.0X0.8 - COARSE PITCH
Product Type: RIVET NUT - CLOSED END, SPLINED
Quality Standard: COMMERCIAL RELEASE
RoHS Compliant: NOT DECLARED
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items