Select Country and Language Europe, Middle East & Africa / English
Change Country
AMP-BUNDLE-PT1 | COMMSCOPE (FORMERLY TE CONN)

COMMSCOPE (FORMERLY TE CONN) | AMP-BUNDLE-PT1 | AMP CAT6 BUNDLE = 4 X BOXES OF CMZ-00424, 1 X 233802, 24 X 209206

  • Manufacturer # AMP-BUNDLE-PT1
  • Anixter #426089
Category: CATEGORY 6A
Conductor Size: 24 AWG (AMERICAN WIRE GAUGE)
Conductor Type: SOLID
Conductor/Pair Count: 4 PAIR
Fire Rating: GENERAL PURPOSE
Jacket Color: WHITE
Shielded: U/UTP - UNSHIELDED TWISTED PAIR
Type: DATA
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items