AP7526 | APC BY SCHNEIDER ELECTRIC

APC BY SCHNEIDER ELECTRIC | AP7526 | Rack PDU, Basic, 1U, 22kW, 400V, (6) C19

  • Manufacturer # AP7526
  • Anixter #414458
Number of Outlets: OTHER
Type: RACK MOUNT PDU
Description

APC Basic Rack PDU, Input: 400V 3PH, Input Connections: IEC 309 32A 3P+N+PE, Cord Length: 8 feet (2.44 meters), Output: 230V, Output Connections: IEC 320 C19

Features
  • Resettable circuit breakers - Enables a quick recovery from overload events
  • Rack mountable - Includes horizontal, vertical and toolless-mount varieties; puts power where it is needed most in the racks near the equipment
  • Single input power source - Supply power from one branch whip to multiple pieces of equipment, conveniently powering rack-mount equipment; saves time and money during installation by using one branch whip and standard connections
  • Wide range of input and output connections - Product family includes a variety of input and output connections to distribute 120 Volt, 208 Volt or 230 Volt power to multiple outlets, having a variety of inputs and outputs allow users to adapt to varying power requirements, APC offers units that bring up to 14.4 kW using a single branch whip
  • Low cost power distribution - Provides a number of outlets to bring power to rack equipment at an affordable price
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items