AP8659EU3 - APC BY SCHNEIDER ELECTRIC - | Anixter
AP8659EU3 | APC BY SCHNEIDER ELECTRIC

APC BY SCHNEIDER ELECTRIC | AP8659EU3 | Power Distribution Unit, Metered-by-Outlet Rack, 2G, ZeroU, 230 Volt, 16 Ampere, 3 Meter Cord, 56 MM Width x 51 MM Depth x 1829 MM Height, Black, With Switching

  • Manufacturer # AP8659EU3
  • Anixter #542685
Number of Outlets: 24
Type: RACK MOUNT PDU
Features
  • Enable Advanced, User-Customizable Power Control and Individual Outlet Power Metering
  • Avoid Circuit Overload During Power Recovery and Extend Uptime of Critical Equipment by Prioritizing the Load Shedding
  • Current Metering Provides Real Time Remote Monitoring of Connected Loads
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items