Select Country and Language Europe, Middle East & Africa / English
Change Country
AP9361 | APC BY SCHNEIDER ELECTRIC

APC BY SCHNEIDER ELECTRIC | AP9361 | APC Netbotz Rack Access PX - HID

  • Manufacturer # AP9361
  • Anixter #353148
Features
  • Network appliances enabling remote and local access control for NetShelter SX enclosures
  • Remote device management - Remote monitoring of critical conditions for maximum protection against environmental and physical threats
  • IP enabled - Access and manage via a web browser, telnet session, SSH or SNMP
  • Access monitoring - Detect access by unauthorized personnel via door switch
  • Data logging - Identify problematic trends before they escalate or export the data log for analysis
  • Flexible alert policies - Identify problematic trends before they escalate or export the data log for analysis
  • Forced entry alarm - Alarm administrators based on a forced entry into a rack
  • Rack mountable - Includes horizontal, vertical and toolless mount capabilities
  • Proximity card user registration - Register proximity cards to specific people
  • Remote administration - Minimize response times to critical network infrastructure situations with instant, on-demand device access through the primary IP network, console port or KVM switches
  • Proximity card access - Grant authorized people access to equipment through proximity card authentication
  • User access scheduling - Grant equipment access for specific times for each proximity card configured
  • Event logging - Pinpoint the timing and sequence of events leading up to an incident with the event log
  • Integrates with StruxureWare data center expert - an IT-ready, scalable access monitoring system that collects, organizes and distributes critical alerts, surveillance video and key information, providing a unified view of complex physical infrastructure environments from anywhere on the network
  • Master key override - Override electronic access with a hard key for power outages and maintenance
  • Telnet management - Provides a simple telnet session or SSH for remote battery management access
  • Browser Accessible - View the user interface with a browser; gives quick access from anywhere on the network without the need to install software
  • Read only access - Share access without risking unauthorized configuration changes
  • Password security - User selectable password protection prevents unauthorized access, authorized against LDAP and Active Directory servers
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items