Select Country and Language Europe, Middle East & Africa / English
Change Country
AP9465 | APC BY SCHNEIDER ELECTRIC

APC BY SCHNEIDER ELECTRIC | AP9465 | StruxureWare Central Basic

  • Manufacturer # AP9465 | 731304246022
  • Anixter #373040
Features
  • StruxureWare data center expert basic scales up to 525 devices and 15 surveillance cameras
  • Centralized management - Simplify data center infrastructure management by using a centralized repository accessible from anywhere on the network through a powerful and easy-to-use console application
  • Real-time monitoring - Immediate visibility to your entire physical infrastructure through centralized, real-time device monitoring and notification enabling quick assessment of events as they occur
  • Centralized alert repository - Access historical alerts from several appliances through one central database; sort alerts by type, date, appliance and/or device group
  • Fault notification - Real time event notification minimizes response times to critical physical infrastructure situations; enables IT administrators to reduce mean time to repair, improve efficiency and maximize uptime
  • Auto discovery - Reduces the time needed to install and deploy physical infrastructure devices by automatically detecting manageable devices on your network
  • Integrated data storage - StruxureWare data center expert ships with internal storage for data and video collection, additional storage can easily be made available using the built-in network attached storage server support for long-term storage and archiving
  • Customizable user access - Define user access and viewing capabilities to individual groups, control access to devices by administrator-defined user accounts; additional user access can be managed by using the built-in LDAP and active directory support
  • Custom mapping - Custom backgrounds, unique user assignable icons and drag-and-drop device placement make it easy to identify problem devices at a glance, minimizing downtime, errors and cost
  • Unified console - Customizable windows and Linux client application enables instant access to StruxureWare data center expert application from anywhere on the network
  • Private networking - Reduce IP addresses needed on the public network to manage devices by placing them on an isolated secure network
  • Custom reporting - Create, save and schedule user-defined reports for ease of data collection, distribution and analysis
  • Mass firmware update - Decrease set-up time and complexity of managed devices by simultaneously upgrading firmware for multiple APC devices
  • Free text search - Quickly locate devices and alerts through the free search field
  • Alarm filters - Customize the user interface to display devices in critical, warning or normal device statuses
  • Extendable architecture - Avai
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items