AP95100 | APC BY SCHNEIDER ELECTRIC

APC BY SCHNEIDER ELECTRIC | AP95100 | StruxureWare Central; 100 Node License Only

  • Manufacturer # AP95100
  • Anixter #362060
Type: MONITORING APPLIANCE
Features
  • Mass configuration - Provides a comprehensive mass configuration capability, allowing users to create, save and push configurations or specific device settings to similar APC devices with a network management card
  • 3rd Party sensor support - Easily add 3rd party sensors for monitoring fluid, vibration, dust particles, radiation, etc to meet specific monitoring needs
  • Data graphing - Easily analyze sensor readings to identify problematic trends before they escalate
  • Alerts view - Easily review and correlate alerts; provide context to alerts by attaching video clips, graphs and maps
  • Data logging - Identify problematic trends before they escalate or export the data log for analysis
  • Event logging - Pinpoint the timing and sequence of events leading up to an incident with the event log
  • Centralized management - Simplify data center infrastructure management by using a centralized repository accessible from anywhere on the network through a powerful and easy-to-use console application; real-time monitoring - immediate visibility to your entire physical infrastructure through centralized, real-time device monitoring and notification enabling quick assessment of events as they occur; fault notification - real-time event notification minimizes response times to critical physical infrastructure situations; enables IT Administrators to reduce mean time to repair, improve efficiency and maximize uptime
  • Multi vendor device support - Extensive multi vendor support for monitoring networked SNMP devices, enable visibility of existing SNMP devices through threshold alert notifications, data trending and reporting; unified console - customizable windows and linux client application enables instant access to StruxureWare data center expert application from anywhere on the network; NMS integration - integrate SNMP traps into an enterprise management system, allowing users to view alerts generated by devices managed by StruxureWare data center expert
  • Free text search - Quickly locate devices and alerts through the free search field; alarm filters - customize the user interface to display devices in critical, warning or normal device statuses; auto-discovery - reduces the time needed to install and deploy physical infrastructure devices by automatically detecting manageable devices on your network; mass firmware update - decrease set-up time and complexity of managed devices by simultaneously upgrading firmware for multiple APC devices
  • Custom mapping - Custom backgrounds, unique user-assignable icons and drag-an
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items