AP9613 - APC BY SCHNEIDER ELECTRIC - Dry | Anixter
AP9613 | APC BY SCHNEIDER ELECTRIC

APC BY SCHNEIDER ELECTRIC | AP9613 | Dry Contact I/O SmartSlot Card

  • Manufacturer # AP9613
  • Anixter #507618
Type: UPS ACCESSORY
Features
  • 6 Configurable Output Relays
  • Optional Dry Contact I/O Accessory
  • Expandable Input and Output Ports
  • 4 Configurable Input Contacts
  • Compatible with SmartSlot enabled UPSs
  • Input Output Interaction
  • Configuration Utility
Specifications
  • Dry Contact I/O SmartSlot Card
  • Includes: USB Cable, User Manual
  • Color: Black
  • Operating Environment: 32 to 104 deg F (0 to 40 deg C)
  • Storage Temperature: 5 to 149 deg F (-15 to 65 deg C)
  • Operating Relative Humidity: 0 - 95%
  • Storage Relative Humidity: 0 - 95%
  • Operating Elevation: 0 - 10000 ft (0 - 3000 m)
  • Storage Elevation: 0 - 50000 ft (0 - 15000 m)
  • Dimension: 1.50 Inch Height x 4.75 Inch Width x 4.50 Inch Depth
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items