Select Country and Language Europe, Middle East & Africa / English
Change Country
AP9630 | APC BY SCHNEIDER ELECTRIC

APC BY SCHNEIDER ELECTRIC | AP9630 | UPS Network Management Card, 2 units, Remote monitoring

  • Manufacturer # AP9630
  • Anixter #396342
Device: PC CARDS
Description

UPS Network Management Card 2. Remote monitoring and control of an individual UPS by connecting it directly to the network.

Features
  • Remote monitoring and control of an individual UPS by connecting it directly to the network
  • Multiple user access - Supports simultaneous web browser access for up to 8 users and network command line interface access for up to 3 users
  • Multiple language support - Web browser interface available in English, French, German, Italian, Spanish, Russian, Simplified Chinese, Japanese, Korean and Brazilian Portuguese
  • UPS firmware update - User friendly mechanism to remotely and seamlessly update UPS firmware via the web browser interface (SMX, SMT and SRT Smart-UPS only)
  • Smart battery management support - Detailed battery information including battery cartridge parameters provides early warning fault analysis to simplify management of the entire battery system (SRT Smart-UPS only)
  • Command line interface - Offers simultaneous remote management access through telnet and SSH
  • Standard UPS RFC 1628 MIB compatible - Make UPS information available to your preferred network, server or enterprise management system by forwarding SNMP traps (events) using RFC 1628 MIB
  • Device encryption - Securely connect via HTTPS/SSL, SSH (up to 2048-bit encryption), SNMPv3
  • IPv6 support - Capable of operating on a network using IPv6 protocol
  • Compatible with SmartSlot enabled UPSs - Compatible with all SmartSlot UPSs
  • Notification - Be notified of problems to ensure crucial situations are dealt with in a timely manner
  • Scheduling - Customize shut down and reboot of connected equipment and UPSs
  • Data logging - Identify problematic trends before they escalate or export the data log for analysis
  • Event logging - Pinpoint the timing and sequence of events leading up to an incident with the event log
  • Integrates with StruxureWare data center expert - an IT-ready, scalable access monitoring system that collects, organizes and distributes critical alerts, surveillance video and key information, providing a unified view of complex physical infrastructure environments from anywhere on the network
  • Enterprise management system compatible - Make device information available to your preferred enterprise management system by forwarding SNMP traps (events) across SNMPv1, SNMPv2 and SNMPv3 using the PowerNet MIB
  • Browser accessible - View the user interface with a browser; provides quick access from anywhere on a secure network
  • Flash upgradeable firmware - Install maintenance releases of firmware remotely using FTP; reboot equipment remotely - saves dispatching technicians to remote locations
  • Password Security - User-selectable password
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items