APC2 | VIDEOLARM

VIDEOLARM | APC2 | Pole clamps for APM3, PM3, ACH13s: Stainless Steel banding with easy bolt together buckles

  • Manufacturer # APC2
  • Anixter #418734
Duty Rating: HEAVY
Environment Type: IN/OUT
Mounting Type: POLE
Special Property: STAINLESS STEEL BANDING
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items