APM-4 | MIDDLE ATLANTIC PRODUCTS

MIDDLE ATLANTIC PRODUCTS | APM-4 | 4 Space Hinged Accessory Mounting Panel, 4 RU, 19 Inch Width x 1.48 Inch Depth x 7 Inch Height, Steel, Black Powder Coat

  • Manufacturer # APM-4
  • Anixter #566208
Color: BLACK
Filler Panel Rack Units: 4U
Type: PANELS
Features
  • Universal mounting pattern holds most small devices easily
Specifications
  • Finish Type: Black Powder Coat
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items