Select Country and Language Europe, Middle East & Africa / English
Change Country
AR1000-R3 | INTERLOGIX

INTERLOGIX | AR1000-R3 | FM AUDIO RX MM 1 FIBER RM

  • Manufacturer # AR1000-R3
  • Anixter #272184
Audio: 1 CH/1 WAY
Fiber Type: MULTI MODE
Mount: RACK MOUNT
Number of Channels: 1
Path: 1 WAY
Product Type: FIBER TRANSMITTER
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items