AR100HD | APC BY SCHNEIDER ELECTRIC

APC BY SCHNEIDER ELECTRIC | AR100HD | Network Enclosure, WX, 13U, IP20, 23 Width x 24.86" Depth x 26.09" Height, 19" Mounting Depth, Black, With Square/Threaded Hole 12 to 24 Vertical Mounting Rail Vented Front Door

  • Manufacturer # AR100HD
  • Anixter #312935
Airflow: FRONT-TO-REAR
Color: BLACK
Material: STEEL
Model: NETWORK
Mounting Width: 19"
Multi-compartment: NO
Nema Rating: NO
Overall Depth: 24.86"
Overall Height: 26.09"
Overall Width: 26.09"
Rack Units: 13U
Rail Style: TAPPED
Seismic Rating: NO
Type: WALL-MOUNT
Description

NetShelter WX 13U w/Threaded Hole Vertical Mounting Rail Vented Front Door Black

Features
  • IT Enclosures Designed for Specific Environments and Application
  • Adjustable Front Vertical Mounting Rail
  • Includes Key(S), User Manual, Wall Mounting Template
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items