AR2487 - APC BY SCHNEIDER ELECTRIC - Rack | Anixter
AR2487 | APC BY SCHNEIDER ELECTRIC

APC BY SCHNEIDER ELECTRIC | AR2487 | Rack System, 48U Rack Height, 800 MM Width x 1060 MM Depth, Black

  • Manufacturer # AR2487
  • Anixter #492708
Color: BLACK
Material: STEEL
Model: MIXED USE
Mounting Width: 19"
Multi-compartment: NO
Nema Rating: NO
Overall Depth: 42.2"
Overall Height: 91.5"
Overall Width: 31.5"
Rack Units: 48U
Seismic Rating: NO
Type: FREE-STANDING
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items