AR3107 | APC BY SCHNEIDER ELECTRIC

APC BY SCHNEIDER ELECTRIC | AR3107 | Network Enclosure, SX, 48U, IP20, 23.62" Width x 42.13" Depth x 88.9" Height, 36.02" Mounting Depth, With Sides Black

  • Manufacturer # AR3107
  • Anixter #324398
Airflow: FRONT-TO-REAR
Color: BLACK
Material: STEEL
Model: MIXED USE
Mounting Width: 19"
Multi-compartment: NO
Nema Rating: NO
Overall Depth: 42"
Overall Height: 88.9"
Overall Width: 23.62"
Rack Units: 48U
Rail Style: SQUARE-PUNCHED
Seismic Rating: NO
Type: FREE-STANDING
Features
  • Tall Enclosure with 48U Spaces for Additional Equipment
  • Compact Width to Optimize Data Center Space
  • For Low to Medium Density Server and Networking Applications
  • Integrated Electrical Grounding
  • Designed for Enhanced Structural Stability
  • Includes BayiHardware, Key(S), Keyed-Alike Doors and Side Panels, Leveling Feet, Mounting Hardware, Pre-Installed Casters, Side Panels
Tech. Info & Standards

UL 2416/60950-1, REACH

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items