AR4701 - APC BY SCHNEIDER ELECTRIC - Dust | Anixter
AR4701 | APC BY SCHNEIDER ELECTRIC

APC BY SCHNEIDER ELECTRIC | AR4701 | Dust Filter Pack NetShelter CX 18U & 24U 2 Small Filters

  • Manufacturer # AR4701
  • Anixter #542699
Color: BLACK
Features
  • Reduce dust related equipment issues - Protecting the equipment inside the CX from airborne contaminants such as dust reduces the risk of related equipment issues, such as overheating, system failure and permanent data loss
  • Increases IP specification - Ingress Protection (IP) rating increases from IP44 to IP54 by installing the Dust Filter Kit on to the CX enclosures, this can be beneficial in certain cases such as for government, health and education sectors
  • Easily washed - No purchasing of additional filters required, simply remove the existing filter material, wash it in warm running water and replace it back in its metal cassette
  • Increases airflow - Provides proper intake temperatures, increasing equipment life
  • Plug and play setup - Fast and easy set up
  • Toolless rack mounting capabilities - Server cases do not require additional tools to mount into NetShelter enclosures, which allows the users to quickly and easily mount units in the rear of the enclosure
  • Lockable front doors - Protect IT equipment from unwanted access
  • Light oak veneer finish - The enclosure blends discretely into almost any office environment
  • Acoustic foam lining for noise dampening - Superior noise reduction of installed IT equipment allowing the enclosure to be placed in a quiet environment
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items