AR7580A - APC BY SCHNEIDER ELECTRIC - Cable | Anixter
AR7580A | APC BY SCHNEIDER ELECTRIC

APC BY SCHNEIDER ELECTRIC | AR7580A | Cable Manager, Vertical, 42U Rack, 3.8" Width x 6.3" Depth x 86" Height, Black, With Installation Guide, Mounting Hardware, Cable Retainer with Snap Hinge

  • Manufacturer # AR7580A
  • Anixter #492727
Cable Management Type: FINGER DUCT
Cable Mgt Mounting: VERTICAL
Color: BLACK
Type: CABLE MANAGEMENT
Features
  • Backplates Feature Multiple Holes for Toollessly Mounting Accessories Such as Cable Managers for Cable Tie-Off and Airflow Management Brush Strips to Allow Cable Pass-Through While Restricting Airflow Through the Openings
  • Dedicated Cable Managers for E ach Enclosure Height 42U, 45U and 48U, Provide the Maximum U-Space Coverage
  • Optional Covers will Match Cable Manager Height to Provide Full Coverage Over the Entire Height of the Enclosure
  • Cable Managers Feature High Capacity Slim Cable Fingers to Provide Maximum Capacity at Every Rackspace Unit and a Rigid Design to Decrease Deflection When Cables are Routed In/Out of the Cable Manager Channel
  • Secure Cabling Inside the Cable Manager with the Provided Snap Hinge Cable Retainers that Open to the Left or Right for Easy Access
Tech. Info & Standards

TAA, REACH

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items