Select Country and Language Europe, Middle East & Africa / English
Change Country
AR8105BLK | APC BY SCHNEIDER ELECTRIC

APC BY SCHNEIDER ELECTRIC | AR8105BLK | Fixed Shelf 50lbs/22.7kg Black

  • Manufacturer # AR8105BLK
  • Anixter #256505
Color: BLACK
Shelf Application: MONITOR
Shelf Construction: SOLID
Shelf Mounting: SINGLE-SIDED
Shelf Movement: STATIONARY
Shelf Type: RACK
Type: SHELVES
Description

Fixed Shelf 50lbs/22.7kg Black. Cantilever fixed shelf to enable the mounting of a monitor or other equipment into the rack environment.

Features
  • Cantilever fixed shelf to enable the mounting of a monitor or other equipment into the rack environment
  • Ventilated - Perforated front and rear doors provide ample ventilation for rack mount equipment
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items