Select Country and Language Europe, Middle East & Africa / English
Change Country
AR8113A | APC BY SCHNEIDER ELECTRIC

APC BY SCHNEIDER ELECTRIC | AR8113A | Cable Management Rings (Qty. 5 Large and 5 Small Rings)

  • Manufacturer # AR8113A
  • Anixter #318751
Cable Management Type: CABLE RINGS/LOOPS
Cable Mgt Mounting: NON-SPECIFIC
Color: BLACK
Type: CABLE MANAGEMENT
Description

Cable Management Rings (Qty. 5 Large and 5 Small Rings). Cable management accessory to help eliminate cable stress and maintain a neat, organized cable layout within an enclosure or a rack.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items