Select Country and Language Europe, Middle East & Africa / English
Change Country
AR8123BLK | APC BY SCHNEIDER ELECTRIC

APC BY SCHNEIDER ELECTRIC | AR8123BLK | Sliding Shelf 100lbs/45.5kg Black

  • Manufacturer # AR8123BLK
  • Anixter #256507
Color: BLACK
Shelf Application: MONITOR
Shelf Construction: VENTED
Shelf Mounting: SINGLE-SIDED
Shelf Movement: SLIDING
Shelf Type: CABINET
Shelf Weight Capacity: STANDARD
Type: SHELVES
Features
  • Sliding shelf to enable the mounting of tower units, monitors and other equipment into the rack environment
  • Adjustable mounting depth - Vertical mounting rails are adjustable for equipment with various mounting depths
  • Ventilated - Perforated front and rear doors provide ample ventilation for rack mount equipment
  • Occupies 1U of rack space - Conserve valuable rack space in the data center
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items