Select Country and Language Europe, Middle East & Africa / English
Change Country
AR8136BLK | APC BY SCHNEIDER ELECTRIC

APC BY SCHNEIDER ELECTRIC | AR8136BLK | 1U 19" Black Modular Toolless Airflow Management Blanking Panel - Qty 10

  • Manufacturer # AR8136BLK
  • Anixter #332646
Color: BLACK
Filler Panel Rack Units: 1U
Panel Type: SOLID
Type: FILLER/BLANKING PANEL
Features
  • Modular toolless 1U airflow management blanking panel to prevent air recirculation by occupying unused rack space
  • Occupies 1U of rack space - Conserve valuable rack space in the data center
Specifications
  • Modular Toolless Airflow Management Blanking Panel
  • Includes: User Manual
  • Color: Black
  • Rack Height: 10U
  • Dimension: 1.77 Inch Height x 19 Inch Width x 1.10 Inch Depth
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items