AR8136BLK200 | APC BY SCHNEIDER ELECTRIC

APC BY SCHNEIDER ELECTRIC | AR8136BLK200 | Rack System Modular Toolless Airflow Management, Blanking Panel, 0U Rack Height, 19" Width x 1.1" Depth x 1.77" Height, Black, With User Manual

  • Manufacturer # AR8136BLK200
  • Anixter #324759
Color: BLACK
Filler Panel Rack Units: 1U
Panel Type: SOLID
Type: FILLER/BLANKING PANEL
Features
  • To Prevent Air Recirculation by Occupying Unused Rack Space
  • Occupies 1U of Rack Space
  • Promotes Proper Airflow
  • Conserve Valuable Rack Space in the Data Center
  • Helps to Maintain Proper Rack Temperatures Within the Enclosure by Promoting Top to Bottom Aflow Movement
Specifications
  • Modular Toolless Airflow Management Blanking Panel
  • Includes: User Manual
  • Color: Black
  • Dimension: 1.77 Inch Height x 19 Inch Width x 1.10 Inch Depth
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items