AR8163ABLK | APC BY SCHNEIDER ELECTRIC

APC BY SCHNEIDER ELECTRIC | AR8163ABLK | Rack and Enclosure Data Cable Partition, Netshelter, Pass-Through, 23.5" Width x 2.8" Depth x 4.8" Height, Black

  • Manufacturer # AR8163ABLK
  • Anixter #353174
Cable Management Type: PARTITION
Cable Mgt Mounting: HORIZONTAL
Color: BLACK
Type: CABLE MANAGEMENT
Features
  • The Pass-Through Partition Allows Overhead Routing of Networking Cables on Top of the Netshelter Enclosures and 4-Post Racks
  • Two Partitions Attach without Tools to the Roof in a Variety of Depths
  • The Pass-Through Partition is Designed with a Cable Access
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items