AR8173BLK | APC BY SCHNEIDER ELECTRIC

APC BY SCHNEIDER ELECTRIC | AR8173BLK | Data Cable Partition, NetShelter, 750mm Wide, pass-through

  • Manufacturer # AR8173BLK
  • Anixter #353180
Cable Management Type: PARTITION
Cable Mgt Mounting: HORIZONTAL
Color: BLACK
Type: CABLE MANAGEMENT
Features
  • Protective grounding provisions - Safety protection against electric shock and reduction of EMI emissions, NetShelter enclosures incorporate a series of ground studs within each enclosure, providing adequate means for grounding all loose sheet metal panels and/or internally rack-mounted equipment
  • Facilitates overhead cable management - Overhead cable troughs and partitions install toollessly on the roof of the enclosure eliminating the need for ceiling mounted or underfloor mounted cable trays; cable troughs and partitions are designed to manage both power and data cables while maintaining separation
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items