AR8425A | APC BY SCHNEIDER ELECTRIC

APC BY SCHNEIDER ELECTRIC | AR8425A | Horizontal Cable Organizer 1U

  • Manufacturer # AR8425A
  • Anixter #350020
Cable Management Type: RING DUCT
Cable Mgt Mounting: HORIZONTAL
Color: BLACK
Type: CABLE MANAGEMENT
Features
  • Cable management accessory to help eliminate cable stress and maintain a neat, organized cable layout within an enclosure or a rack
  • Route cables horizontally on the front or back of the 19 inch EIA enclosure
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items