AR8600A - APC BY SCHNEIDER ELECTRIC - Cable | Anixter
AR8600A | APC BY SCHNEIDER ELECTRIC

APC BY SCHNEIDER ELECTRIC | AR8600A | Cable Manager, Vertical, 2U Rack, 483 MM Width x 110 MM Depth x 88 MM Height, Black, With Double-Sided Configuration Hardware, (2) Alike Horizontal Cable Manager

  • Manufacturer # AR8600A
  • Anixter #492743
Cable Management Type: FINGER DUCT
Cable Mgt Mounting: HORIZONTAL
Color: BLACK
Type: CABLE MANAGEMENT
Features
  • Smooth Plastic Fingers Provide Proper Bend Radius
  • Cable Managers Feature High Capacity Slim Cable Fingers to Provide Maximum Capacity at Every Rackspace Unit and a Rigid Design to Decrease Deflection When Cables are Routed In/Out of the Cable Manager C hannel
  • Covers with Snap Hinges Provide Trouble-Free Access to Cables
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items