AR8601 | APC BY SCHNEIDER ELECTRIC

APC BY SCHNEIDER ELECTRIC | AR8601 | Horizontal cable manager, 2U double-sided with cover

  • Manufacturer # AR8601
  • Anixter #374039
Cable Management Type: FINGER DUCT
Cable Mgt Mounting: HORIZONTAL
Color: BLACK
Type: CABLE MANAGEMENT
Description

This part has been discontinued by supplier.

Features
  • Horizontal cable management accessory to organize data cable layout within an enclosure or a rack
  • Trouble free access - Covers with snap hinges provide trouble free access to cables
  • Cable protection - Smooth plastic fingers provide proper bend radius
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items