AR8602A - APC BY SCHNEIDER ELECTRIC - | Anixter
AR8602A | APC BY SCHNEIDER ELECTRIC

APC BY SCHNEIDER ELECTRIC | AR8602A | Horizontal Cable Manager, 1U x 4" Deep, Single-Sided with Cover

  • Manufacturer # AR8602A
  • Anixter #492742
Cable Management Type: FINGER DUCT
Cable Mgt Mounting: HORIZONTAL
Color: BLACK
Type: CABLE MANAGEMENT
Features
  • Horizontal cable management accessory to organize data cable layout within an enclosure or a rack
  • Trouble free access - Covers with snap hinges provide trouble free access to cables
  • Cable protection - Smooth plastic fingers provide proper bend radius
  • High capacity cable finger design - Cable managers feature high capacity slim cable fingers to provide maximum capacity at every rackspace unit and a rigid design to decrease deflection when cables are routed in/out of the cable manager channel
  • Double sided capable - Horizontal cable managers include double sided configuration hardware to install (2) alike horizontal cable managers back to back for double sided applications
  • Cable capacity - 150 Cat5,115 Cat6a
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items