Select Country and Language Europe, Middle East & Africa / English
Change Country
AS-632-1ZI | PEM

PEM | AS-632-1ZI | NO.6 UNC STL NON-LOCK FLOATINGCLINCH NUT Z/C PEM AS-632-1ZI

  • Manufacturer # AS-632-1ZI
  • Anixter #NUNCFNN6C000
Category: PEM FEMALE FASTENERS
Diameter-Thread: COARSE (UNC) - NO.6-32
Finish-Plating: ZINC - CLEAR CHROMATE (0.0002 THK)
Hydrogen Embrittlement: NO
Ind Std/Cust Special: NONE
Material/Mech Props: STEEL
Metric/Inch: INCH
Product Type: NUT - CLINCH - FLOATING - NON-LOCKING
Quality Standard: COMMERCIAL RELEASE
RoHS Compliant: YES
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items