AS3-22 | MIDDLE ATLANTIC PRODUCTS

MIDDLE ATLANTIC PRODUCTS | AS3-22 | Rackshelf, Adjustable, 3RU, 300 Lb Capacity, 19" Width x 19.5" Depth x 5.25" Height, Steel

  • Manufacturer # AS3-22
  • Anixter #231098
Color: BLACK
Shelf Construction: VENTED
Shelf Mounting: SINGLE-SIDED
Shelf Movement: STATIONARY
Shelf Type: RACK
Shelf Weight Capacity: HEAVY DUTY
Type: SHELVES
Features
  • Heavy-Duty 4-Point Mounting Shelf has High 300 Lb Capacity
  • Mounting Range from 19-1/2 to 28 Inch
  • Shelf Surface is 22-1/4 Inch Deep
  • Ready-To-Assemble Design Ships Flat to Save Space
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items