AS8963 - PMB TOOLS - 100 X 25MM X 13MM AL OX | Anixter
AS8963 | PMB TOOLS

PMB TOOLS | AS8963 | 100 X 25MM X 13MM AL OX COMBINATION BENCH STONE

  • Manufacturer # AS8963
  • Anixter #ABSTHNM500M400060
Category: STICKS AND BLOCKS
Diameter: NONE
Length: 50MM
Product Type: STONE - HONING
Spindle / Bore: NONE
Width / Thickness: 40MM
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items