ASBSM 8/LED 3 | LUMBERG AUTOMATION

LUMBERG AUTOMATION | ASBSM 8/LED 3 | M8 Pico pluggable miniature actuator/sensor distribution box with LED operation and function indicators, top-entry, 4-ports, M8 socket, 3-poles, 1 signal per socket, M12 connection for the control cable.

  • Manufacturer # ASBSM 8/LED 3
  • Anixter #390447
Rating: IP67
Type: I/O DEVICE
Specifications
  • Thread Type Side 1: External
  • Box Type: Top Entry
  • Ports: 8
  • Signals Per Port: 1
  • Box Color: Black
  • LED Type: PNP
  • Poles Per Outlet: 3
  • On Board Connector: M12
  • Box Connection: RKT 12-248/...m | RKWT 12-348/...m
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items