Select Country and Language Europe, Middle East & Africa / English
Change Country
ASPG | CABLOFIL

CABLOFIL | ASPG | Trapeze clip, 50/pk., finish: pre-galvanized

  • Manufacturer # ASPG
  • Anixter #197643
Components: SUPPORT SYSTEMS
Finish: PRE-GALVANIZED
Material: STEEL
Type: WIRE BASKET
Description

For trapeze-hung installations. Use with 1/4 in., 3/8 in. or 1/2 in. threaded rod. Cablofil tray can be detached on one side to easily add cables. Also available in Hot-Dipped Galvanized (GC), Stainless Steel (316L), Black (BL), and Custom Painted Colo r (PE) finishes.
Look to Cablofil for the most complete line of support hardware for walls, ceilings, floors and cabinets. Many brackets feature their patented FAS support system, securing Cablofil cable tray without nuts and bolts.

Features
  • Tray can be detached on 1 side to add cables.
  • Use pliers to lock tabs and secure tray to threaded rod.
  • Threaded rods, nuts, and washers sold separately.
  • Allows threaded rod to extend past AS clip for multi-tier levels.
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items