ASR-42 | MIDDLE ATLANTIC PRODUCTS

MIDDLE ATLANTIC PRODUCTS | ASR-42 | ASR Series Rack, 18.25 Inch Width x 18 Inch Depth x 41.85 Inch Height, Steel, Black, Horizontal Mount

  • Manufacturer # ASR-42
  • Anixter #566209
Color: BLACK
Material: STEEL
Seismic Rating: NO
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items