Select Country and Language Europe, Middle East & Africa / English
Change Country
ASR-HD-SH1-BK | MIDDLE ATLANTIC PRODUCTS

MIDDLE ATLANTIC PRODUCTS | ASR-HD-SH1-BK | 1 Shelf For ASR-HD, 20.56 Inch Width x 16.5 Inch Depth x 0.75 Inch Height, Steel, Black Brushed and Anodized

  • Manufacturer # ASR-HD-SH1-BK
  • Anixter #566212
Color: BLACK
Shelf Movement: STATIONARY
Shelf Weight Capacity: STANDARD
Type: SHELVES
Description

This part has been discontinued by supplier.

Features
  • Extra shelf with black anodized finish on trim strip
Specifications
  • Finish Type: Black Brushed and Anodized
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items