ASR-HD-SH1-WD | MIDDLE ATLANTIC PRODUCTS

MIDDLE ATLANTIC PRODUCTS | ASR-HD-SH1-WD | 1 Shelf For ASR-HD, 20.56 Inch Width x 16.5 Inch Depth x 0.75 Inch Height, Steel, Unfinished wood

  • Manufacturer # ASR-HD-SH1-WD
  • Anixter #566214
Shelf Movement: STATIONARY
Shelf Weight Capacity: STANDARD
Type: SHELVES
Description

This part has been discontinued by supplier.

Features
  • Extra shelf with unfinished wood trim strip
Specifications
  • Finish Type: Unfinished wood
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items