AST25-5-C100 | PANDUIT

PANDUIT | AST25-5-C100 | Aerial Support Tie, 10.0"L (254mm), Weather-resistant Polypropylene, Black, Pack of 100

  • Manufacturer # AST25-5-C100
  • Anixter #325729
Cable Tie Diameter: 10"
Length (mm): 254
Max. Bundle Dia. (mm): 63.5
RoHS Compliant: YES
Std. Pkg.: 100
Type: CABLES TIES AND ACCESSORIES
Width (mm): 11.4
Description

Aerial Support Tie. 10.0 Inches (254 mm) Length. Weather-resistant Polypropylene. Black. Designed to attach coaxial or telephone cable to the 1/4 inch (6.4 mm) or 5/16 inch (7.9 mm) support strand to form the expansion loop and keep equipment and cables clear of pole hardware. One-piece construction with integral 1/2 inch (12.7 mm) spacer reduces inventory costs of separate spacer and bands, and installs faster to lower installed cost. Releasable and reusable.

Features
  • Designed to attach coax or telephone cable to the 1/4" (6.4mm) or 5/16" (7.9mm) support strand to form the expansion loop and keep equipment and cables clear of pole hardware
  • One-piece construction with integral 1/2" (12.7mm) spacer reduces inventory costs of separate spacer and bands, and installs faster to lower installed cost
  • Releasable and reusable
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items