AT-2711FX/SC | ALLIED TELESIS

ALLIED TELESIS | AT-2711FX/SC | 100FX Desktop PCIe x1 Channel Fast Ethernet Fiber Network Adapter Interface Card, SC Connector

  • Manufacturer # AT-2711FX/SC
  • Anixter #352747
Device: PC CARDS
Description

100FX (SC) Desktop PCI-e Fiber Network Adapter Card w/PCI Express

Features
  • MSI and MSI-x
  • Driver support for Windows and Linux
  • PCI-express x1 interface
  • IEEE 802.1x Flow control
  • Audio/Video bridging (AVB)
  • IEEE 802.1p-Based traffic prioritization
  • TCP Checksum RX/TX supported
  • PXE 2.1 remote boot support
  • Wake-on-LAN (WoL)
  • Jumbo frame up to 9.6 KB
  • Available with SC, ST or MT-RJ multimode fiber connections
  • Receive-Side Scaling (RSS)
  • Low-profile and standard height brackets included
  • IPv6
  • SNMP
  • Microsoft certified drivers: Windows Vista, Windows 2008
Specifications
  • 100FX Desktop PCIe x1 Channel Fast Ethernet Fiber Network Adapter Interface Card
  • Connectors: SC
  • Bus Type: PCIe x 1 v1.1
  • Interface Standards: IEEE 802.1p Quality of Service, IEEE 802.1Q VLAN Tag, IEEE 802.1as 1588 Precision Time Protocol (PTP), IEEE 802.1qat, IEEE 802.1qau, IEEE 802.2 LLC, IEEE 802.3ac MAC, IEEE 802.3u Fast Ethernet, IEEE 802.3x Flow Control Auto-Negotiation
  • Drivers: Windows 8, 64-Bit, Windows 8, 32-Bit, Windows 7, 64-Bit, Windows 7, 32-Bit, Windows Vista, 64-Bit, Windows Vista, 32-Bit, Windows XP, 64-Bit, Windows XP, 32-Bit, Windows Server 2008, Windows Server 2008 R2, Windows 2003, 64-Bit, Windows 2003, NDIS2, Linux 2.6
  • Management Features: WMI, ACPI 2.0/wOI, PXE 2.1 Boot ROM, SNMP
  • Optical Specifications: -31 dBM Output Receive Sensitivity, -19/-14 dBM Transmit Optical Power
  • Status Indicators: On: Link Up, Off: Link Down, Blink: Activity LEDs
  • Power Consumption: 2 Watt Max
  • Signaling Voltage: 3.3 Volt
  • Temperature: 0 to 50 deg C (32 to 122 deg F) Operating, -25 to 70 deg C (-13 to 158 deg F) Storage
  • Relative Humidity: 5 - 90% Non-Condensing
  • Maximum Cabling Distances: Up to 2000 m (6,560 ft) In Full-Duplex, Up to 412 m (1,351 ft) In Half-Duplex
  • Network Controller: Broadcom BCM57762
  • Dimension: 2.7 Inch Height x 3 Inch Width (6.9 cm x 7.7 cm)
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items