AT-2911SX/SC-001 | ALLIED TELESIS

ALLIED TELESIS | AT-2911SX/SC-001 | 1000SX SC PCI Express x1 Adapter Card

  • Manufacturer # AT-2911SX/SC-001
  • Anixter #585468
Device: PC CARDS
Description

Part of the comprehensive Allied Telesis 2911 Series, the AT-2911SX Network Interface Card continues the Allied Telesis tradition of providing reliable fiber adapter cards. Gigabit cards boost the speed of the network up to ten times over a standard Fa st Ethernet card to 1000MB per second. The PCIe x1 bus provides the latest technology, enabling the maximum throughput in the smallest form factor possible.

This part has been discontinued by the supplier.

Features
  • Multimode fiber
  • 1000SX
  • SC (AT-2911SX/SC) or LC (AT-2911SX/LC) connectors
  • VLAN support
  • Jumbo frames (9K)
  • RoHS Compliant
  • PCIe x1
  • Priority queuing
  • Smart load balancing (SLB) and failover
  • Link Aggregation LACP support
  • Microsoft-certified drivers
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items