Select Country and Language Europe, Middle East & Africa / English
Change Country
AT-8000GS/24POE-50 | ALLIED TELESIS

ALLIED TELESIS | AT-8000GS/24POE-50 | 24 X STACKBLE 10/100/1000T PWROVER ETHERNET LAYER 2 SWITCH 4 SFP BAYS (UNPOP)

  • Manufacturer # AT-8000GS/24POE-50
  • Anixter #380622
Device Technology: POWER
Number of Ports: 13-24
Power Cords: EMEA
Description

24-port 10/100/1000T PoE stackable managed switch, with 4 x SFP combo ports. 24 copper ports, 24 PoE ports, max. PoE power 185 W

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items