Select Country and Language Europe, Middle East & Africa / English
Change Country
AT-8000GS/48-30 | ALLIED TELESIS

ALLIED TELESIS | AT-8000GS/48-30 | Layer 2 switch with 48-10/100/1000Base-T ports plus 4 active SFP slots (unpopulated), UK Power

  • Manufacturer # AT-8000GS/48-30
  • Anixter #383610-UK
Device Technology: 10/100/100BASEX
No Exp Modules/Slots: 1-2
Number of Ports: 13-24
Type of Device: STANDALONE SWITCH
Description

The Allied Telesis 8000GS Series of high-performance Gigabit Ethernet stackable switches provides high performance Layer 2 switching in an affordable, fixed configuration platform. This Series offers 24 10/100/1000T, PoE and non-PoE versions, as well as a 48-port 10/100/1000T model.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items