Select Country and Language Europe, Middle East & Africa / English
Change Country
AT-8000S/24POE-50 | ALLIED TELESIS

ALLIED TELESIS | AT-8000S/24POE-50 | Layer 2 PoE Stackable Fast Ethernet Switch With 2 Active SFP Bays (Unpopulated), 2 Standby 10/100/1000T Ports (RJ45), 24-Port 10/100TX, For European Power Cord

  • Manufacturer # AT-8000S/24POE-50
  • Anixter #329024
Design Features: MANAGEABLE
Device Technology: 10/100BASET
No Exp Modules/Slots: 1-2
Number of Ports: 13-24
Type of Device: STANDALONE SWITCH
Description

24-port 10/100TX PoE managed stackable switch, with 2 x 10/100/1000T / SFP combo ports. 24 copper ports, 24 PoE ports, max. PoE power 185 W

Features
  • Power over Ethernet
  • VLAN support
  • 1RU Form factor
  • Non-blocking wire speed forwarding
  • Port security
  • IGMP snooping
  • Web-based management and SNMP
  • IEEE 802.1 Q VLAN tagging
  • IEE802.1 p class of service
  • RADIUS support
  • Stackable up to six devices
  • 4G Resilient ring stacking architecture
  • Across stack link aggregation
  • Across stack port mirroring
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items