Select Country and Language Europe, Middle East & Africa / English
Change Country
AT-8000S/48-50 | ALLIED TELESIS

ALLIED TELESIS | AT-8000S/48-50 | 48 PORT STACKABLE MANAGED FASTSWITCH WITH TWO 10/100/1000T SFP COMBO UPLINKS

  • Manufacturer # AT-8000S/48-50
  • Anixter #329025
Device Technology: 10/100BASET
No Exp Modules/Slots: 1-2
Number of Ports: 25-48
Type of Device: STANDALONE SWITCH
Description

The Allied Telesis 8000S Series of stackable switches provides high performance Layer 2 switching in an affordable, fixed configuration platform. The 8000S Series offers 24 or 48 10/100TX non-PoE ports, with SFP uplink slots, plus two integrated stacking connectors.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items